Shop All Trailer & Towing Accessories
Curt
Dual-Output Adapter w/Backup Alarm
Mfr # 57102
Zoro # G8662941
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat to 7-Way Rv Blade
- Includes Bracket; Hardware; Connector Covers; Dust Cover
- Application Tail Lights, Brake Lights and Turn Signals
- Type Custom Wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57102
- Zoro # G8662941
- UPC # 612314029587
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Details
Connection Type | 4-Way Flat to 7-Way Rv Blade |
Includes | Bracket; Hardware; Connector Covers; Dust Cover |
Application | Tail Lights, Brake Lights and Turn Signals |
Item | Dual-Output Adapter w/Backup Alarm |
Type | Custom Wiring Harness |
Description
Dual-Output Adapter w/Backup Alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS O-Ring; 1.109" ID X 1.387" OD, .139" Thick, Durometer 75 5" x3" x1" (A-R56461)
- GROCO 1/2" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-500-WS)
- HOPKINS Tirehugger Wheel Chocks (RHG11930)
- RUBBERMASTER 4.80-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (488900)
- CURT Receiver Tube Extender, 18" (45796)
- CURT Convoluted Slit Loom Tubing, 1/2", 59826 (59826)
- CURT Hitch Clip, Fits 1/2"-5/8" Pin, Znc, 21601 (21601)
- CURT Quick Links, 1760 lb., 2-Pack, 5/16" (82903)
- CURT Wheel Bearing Kit, 1-1/16" (23211)
- CURT Convoluted Slit Loom Tubing, 3/8", 59825 (59825)
- MASTER LOCK Receiver Lock, Push to Lock(TM) (1469DAT)
- Curt Trailer & Towing Accessories