Shop All Trailer Wiring
Curt
Dual-Output 7/4-Way Connector
Mfr # 55774
Zoro # G8662950
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7 and 4-Way
- Includes Dust Cover
- For Use With Fits USCAR-Equipped Vehicles with Factory Tow Plugs
- Type Custom Wiring Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 55774
- Zoro # G8662950
- UPC # 612314557745
- Country of Origin China
- Category Trailer Wiring
Details
Item | Dual-Output 7/4-Way Connector |
Connection Type | 7 and 4-Way |
Includes | Dust Cover |
For Use With | Fits USCAR-Equipped Vehicles with Factory Tow Plugs |
Type | Custom Wiring Connector |
Description
Dual-Output 7/4-Way Connector
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 1 qt Hydraulic Jack Oil, 32 ISO Viscosity, 10 SAE, 12 PK (L0768-054)
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E8)
- BELL Sport Compass (22-1-29013-8)
- ILC Replacement for KUBOTA R520S2 YEAR 2002 KUBOTA V2203 49HP DSL STARTER (WX-TRLE-6)
- CURT Snap Lock Dble-Run Tap Connectors, PK100 (59906)
- CURT Trailer Brake Controller Harness, Select Jeep Wrangler JL, Gladiator (51526)
- CURT Custom Wiring Harness (4-Way Flat Output), 56437 (56437)
- CURT Taillight Converter, 24V (56424)
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 4-Way Flat Trailer (57280)
- CURT Combo Trailer Light (53440)
- Curt Trailer Wiring