Shop All Trailer Jacks & Accessories
Curt
Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28575
Mfr # 28575
Zoro # G8662339
product price: $87.05
/ea
Free Shipping & Returns
$87.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Designed to Weld Directly onto the Frame of Your Trailer For Superior Holding Strength
- Type Direct-Weld Square Jack
- Size (In.) 15"
- Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28575
- Zoro # G8662339
- UPC # 612314006748
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Size (In.) | 15" |
Minimum Lift Height | 24 3/4 in |
Maximum Lift Height | 40 1/8 in |
Retracted Length | 24 3/4 in |
Extended Length | 40 1/8 in |
Details
Color | Black |
Application | Designed to Weld Directly onto the Frame of Your Trailer For Superior Holding Strength |
Type | Direct-Weld Square Jack |
Item | Trailer Jack |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Finish | Powder Coated |
Handle Type | Sidewind |
Load Capacity | 8,000 lb |
Gear Travel | 15 in |
Base | Foot Plate |
Jack Type | Direct-Weld Square Jack |
Static Load Capacity | 8,000 lb |
Maximum Lifting Capacity | 7,000 lb |
Construction | Carbide |
Number of Wheels | 0 |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 8,000 lb, Maximum Lift Height 40 1/8 in, Minimum Lift Height 24 3/4 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 15 in, Load Capacity 8,000 lb, Maximum Lifting Capacity 7,000 lb, Extended Length 40 1/8 in, Retracted Length 24 3/4 in, Jack Type Direct-Weld Square Jack, Base Foot Plate, Construction Carbide, Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, 2-9/16" O.D. (P40143)
- OSC HVAC Heater Core, 98819 (98819)
- GATES High Capacity V-Belt(Standard) - Power Steering and Water Pump, 7208 (7208)
- ABRAMS Stud Mount LED License Plate Light - Black (TLPL-STM-B)
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 15" Trvl (28324)
- CURT Replacment Jack Snap Ring (28939)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28570 (28570)
- CURT A-Frame Jack w/Top Handle, 28250 (28250)
- CURT Bracket-Mount Swivel Jack, 28302 (28302)
- CURT Rpmnt DrctWld Sq. Jck Pin, 28570/28575 (28963)
- ESCO/EQUIPMENT SUPPLY CO Jack Plate, 18" x 18" x 1" (10752)
- Curt Trailer Jacks & Accessories