Shop All Trailer Hitches
Curt
Double Lock EZr Gooseneck Install Brackets Silverado, Sierra2500,3500
Mfr # 60701
Zoro # G000928905
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 90.000
- Overall Height 9.000
- Material Carbon Steel
- Overall Length 49.500
- Application 2020-2021 Chevrolet Silverado 2500 HD All;2020-2021 Chevrolet Silverado 3500 HD Excluding Cab & Chassis;2020-2021 GMC Sierra 2500 HD All;2020-2021 GMC Sierra 3500 HD Excluding Cab & Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60701
- Zoro # G000928905
- UPC # 612314051533
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 9.000 |
Overall Length | 49.500 |
Width | 49.500 |
Height | 3.500 |
Overall Width | 3.500 |
Length | 9.000 |
Details
Weight | 90.000 |
Material | Carbon Steel |
Application | 2020-2021 Chevrolet Silverado 2500 HD All;2020-2021 Chevrolet Silverado 3500 HD Excluding Cab & Chassis;2020-2021 GMC Sierra 2500 HD All;2020-2021 GMC Sierra 3500 HD Excluding Cab & Chassis |
Description
Choosing the right gooseneck hitch is only half the battle in preparing your pickup truck for towing a gooseneck trailer. CURT gooseneck hitches are a premium option in the heavy-duty towing industry, but they are only one of the members in the heavyweight tag team that is CURT gooseneck towing. While a gooseneck hitch gets all the glory above the floor of your truck bed, gooseneck installation brackets provide sure footing and a solid foundation for that oversized gooseneck trailer. Gooseneck installation brackets work by bolting onto the frame of your truck, typically using pre-existing holes. With a set of brackets firmly bolted on, a gooseneck hitch is able to be attached and is given the strength it needs to manage the massive amount of weight of a gooseneck trailer. With so many gooseneck hitch options available from CURT, we wanted to make sure we offered the gooseneck installation products needed to give you a complete towing package. Our installation brackets fit multiple vehicles and hitch heads. This particular set of gooseneck installation brackets is specifically designed to mount a CURT Double Lock EZr gooseneck hitch on certain years of the Chevy Silverado and GMC Sierra 2500 HD and 3500 HD (see application info to verify fitment). It features a laser-cut construction for a precise fit and is rated to the vehicle's maximum gross trailer weight capacity. With each gooseneck installation bracket sub kit, we provide the necessary hardware for an easier installation, and we coat our gooseneck brackets in a liquid A-coat to make sure rust and other potential damages are not a problem.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conspicuity, Cont, 4 In, Yellow, Railcar (983-71)
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 24v, IP66 (93949)
- PERFORMANCE TOOL 2 Stone Brake Cylinder Hone, W196C (W196C)
- STENS Oem Replacement Belt 265-273 For Toro 91-2258 (265-273)
- CURT Trailer Hitch, 2" Receiver, Class 3,13375 (13375)
- CURT Class 3 Trailer Hitch, 2" Receiver, Ram 1500 (13419)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11048 (11048)
- CURT Easy-Mnt Brckt for 4 or 5 Flt/6 or 7 Rnd (58000)
- CURT Replacment MV Rnd Spring Bar, 8K-10K lb. (17073)
- CURT Mnt-Styl Lntte Eye, 35000 lb., 2-1/2" I.D. (48550)
- C.R. BROPHY C.R. Brophy HL45 Heavy Duty Safety Chain with Hook Grade 70 - 3/8" x 37" (HL45)
- Curt Trailer & Towing Hitches