Shop All Trailer Wiring
Curt
Dodge Factory Harness Adapter
Mfr # 57300
Zoro # G8662372
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 6-Way Round Socket
- For Use With USCAR Replacement Plugs
- Application Adapts Dodge Harness Applications
- Type Factory Harness Electrical Adapter
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57300
- Zoro # G8662372
- UPC # 612314573004
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Height | 2 in |
Overall Width | 2 in |
Overall Length | 15 1/2 in |
Details
Item | Automotive Electrical Adapter Harness |
Connection Type | 6-Way Round Socket |
For Use With | USCAR Replacement Plugs |
Application | Adapts Dodge Harness Applications |
Type | Factory Harness Electrical Adapter |
Features | Fits Rectangular 8-Prong on Chrysler, Dodge, Freightliner, Jeep and Mitsubishi, Plug-and-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained |
Standards | IP67 |
Material | Plastic |
Color | Black |
Product Type | Electrical Adapter Harness |
Description
Automotive Electrical Adapter Harness, Product Type Electrical Adapter Harness, For Use With USCAR Replacement Plugs, Trailer Connection Not Applicable, Vehicle Connection Not Applicable, Material Plastic, Color Black, Height 2 in, Overall Width 2 in, Overall Length 15 1/2 in, Standards IP67, Features Fits Rectangular 8-Prong on Chrysler, Dodge, Freightliner, Jeep and Mitsubishi, Plug-and-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Steel Wheel, Steel Wheel 18x7 5x114.3 ET40 CB71.5 Black (X48827)
- BUYERS PRODUCTS 900W/60-1 Electric Tarp Gear Motor - 3 Year Warranty (5543965)
- BALDWIN FILTERS Lube Element, Spin-On, 4-13/32 in. L (P40010)
- ECLIPSE ENTERPRISES Eclipse 500-037 - Terminal Crimp Kit (500-037)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Nissan Rogue (56459)
- CURT Flat 4-Way Connector Plug, 58030 (58030)
- CURT Spade Terminals, 22-18 Wire Gauge, PK100 (59611)
- CURT Custom Wiring Harness (4-Way Flat Output), 56437 (56437)
- CURT Brake Control Harness, 51447 (51447)
- CURT Female Qck Connctrs, 12-10 Wire ga., PK100 (59593)
- DRAW-TITE 7-WAY SUPER SEALED CAR END W/ 4FT CABLE (50-87-004)
- Curt Trailer Wiring