Shop All Trailer Wiring
Curt
Discovery Brake Control
Mfr # 51120
Zoro # G8662363
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer
- Includes Mounting Hardware
- Application Mounts at Any Angle, Anywhere in Your Vehicle
- Type Brake Control Unit
- Features Digital Display Shows Power Adjustments in 0.1 Increments, Features Fully Adjustable Power and Ramp Time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51120
- Zoro # G8662363
- UPC # 612314511204
- Country of Origin China
- Category Trailer Wiring
Details
For Use With | Trailer |
Item | Trailer Brake Controller |
Includes | Mounting Hardware |
Application | Mounts at Any Angle, Anywhere in Your Vehicle |
Type | Brake Control Unit |
Features | Digital Display Shows Power Adjustments in 0.1 Increments, Features Fully Adjustable Power and Ramp Time |
Product Type | Brake Controller |
Description
Trailer Brake Controller, Product Type Brake Controller, For Use With Trailer, Features Digital Display Shows Power Adjustments in 0.1 Increments, Features Fully Adjustable Power and Ramp Time, Includes Mounting Hardware
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Latch Repair Kit (LEGRP005018)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Heavy Duty Oil Filter Tool (71117)
- RACOR Ff/Ws Assembly, 75500FGX30 (75500FGX30)
- TIMKEN Differential Bearing - Front Outer, 24780 (24780)
- CURT Trailer Brake Controller Harness, Select Jeep Wrangler JL, Gladiator (51526)
- CURT Electrical Trailer Adapter, 57667 (57667)
- CURT Custom Wiring Connector (4-Way Flat Output, OEM Tow Package Required) (56420)
- CURT Brake Controller Harness, Select Palisade, Santa Cruz, Telluride (Packaged) (51529)
- CURT RV 7-Way Blade Connector Plug, 58190 (58190)
- CURT Electrical Trailer Adapter, 57040 (57040)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (48485)
- Curt Trailer Wiring