Shop All Trailer Wiring
Curt
Dinghy Towing Electrical Adapter (4-Way Flat Vehicle to 6-Way Round)
Mfr # 58981
Zoro # G1955741
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Overall Height 3
- Overall Width 11
- Weight 1.18
- Overall Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58981
- Zoro # G1955741
- UPC # 612314589814
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Height | 11 |
Overall Height | 3 |
Overall Width | 11 |
Overall Length | 9 |
Width | 9 |
Length | 3 |
Details
Weight | 1.18 |
Description
There are several different types of connectors used to supply power from a tow vehicle's electrical system to a trailer's wiring system. Some trailers only need the bare essentials -- running lights, brake lights and turn signals -- while others require a connection for reverse lights, electric brakes and auxiliary power. With connectors ranging from simple to complex, it may be the case that the connection between your vehicle and your trailer is not a perfect match. For example, your truck may be equipped with a 6-way round socket, but your trailer may have a 4-way flat plug. For this very common problem, CURT offers a quick and simple solution in the form of an electrical adapter. An adapter is an electrical device that allows a connection to be made between a mismatched trailer plug and vehicle socket. It easily plugs in your vehicle's electrical socket and usually requires no additional wiring. CURT offers an array of adapters to accommodate most types of plugs and sockets, including 4-way flat, 4-way round, 5-way flat, 6-way round, 7-way RV blades and more. This electrical adapter is designed to adapt a 4-way flat vehicle socket to fit a 6-way round trailer plug. plug. It is particularly intended for use in flat towing and dinghy towing to equip the dinghy vehicle with a 6-way round connector. It is constructed from quality plastic and requires some splicing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Buzzer, Universal, 2 Screw (82-2238)
- REMA TIP TOP Tire Lube 1 Gal. (PTL-1G)
- TRICO Trico Wiper Blades, 22-1Hb (22-1HB)
- OTC Charged Air Cooler Tester (5039)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56623)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- CURT Electrical Trailer Adapter, 58414 (58414)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Ford Escape (56448)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Subaru Legacy (56444)
- CURT Custom Wiring Harness 4Way Flat Output Select Ram ProMaster 1500 2500 3500 (56478)
- HOPKINS Socket 6-Round (48435)
- Curt Trailer Wiring