Shop All Towing Rings, Hooks & Tow Eyes
Curt
Dbl Lock Gsnck Instlltn Bracket, 60649
Mfr # 60649
Zoro # G8662801
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
- Material High-Strength Steel
- For Use With Ford F-150
- Type Under-Bed Installation Bracket
- Application Heavy-Duty Towing Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 60649
- Zoro # G8662801
- UPC # 612314606498
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware |
Material | High-Strength Steel |
For Use With | Ford F-150 |
Type | Under-Bed Installation Bracket |
Item | Double Lock Gooseneck Installation Bracket,60649 |
Application | Heavy-Duty Towing Industry |
Color | Black |
Description
Double Lock Gooseneck Installation Bracket,60649
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- WESTWARD Battery Cable, 1 ga, 10ft., Red (19YD78)
- DORMAN 639-044 Replenishment Bulb (639-044)
- AUTEL Tpms Sensor With Snap-In Stem 315 Mhz & 433 Mhz (1-SENSOR)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83750)
- CURT Custom Wiring Connector, 56370 (56370)
- CURT Rng Termnals, 16-14 Wre, No. 10 Stud, PK100 (59521)
- CURT Custom Wiring Connector, 56161 (56161)
- CURT Custom Wiring Connector, 55245 (55245)
- CURT Weld-On Tie-Down D-Ring, Raw Stl, 3"x4" (83780)
- BUYERS PRODUCTS Buyers Products 3/8" Drop Forged Weld-On Heavy-Duty Towing Hook - Grade 70 - B2409W375 (B2409W375)
- Curt Towing Rings, Hooks & Tow Eyes