Shop All Trailer Hitches
Curt
Dbl Lock Gsnck Hitch Kit, 60732
Mfr # 60732
Zoro # G8662549
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dodge Ram 2500 or Dodge Ram 3500
- Includes Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60661; Spring-Loaded Safety Chain Loops and Grade-8 Hardware
- Application Heavy Trailers
- Color Black
- Type Double Lock Gooseneck Hitch Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60732
- Zoro # G8662549
- UPC # 612314607327
- Country of Origin China
- Category Trailer Hitches
Details
For Use With | Dodge Ram 2500 or Dodge Ram 3500 |
Includes | Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60661; Spring-Loaded Safety Chain Loops and Grade-8 Hardware |
Application | Heavy Trailers |
Color | Black |
Type | Double Lock Gooseneck Hitch Kit |
Item | Double Lock Gooseneck Hitch Kit,60732 |
Description
Double Lock Gooseneck Hitch Kit,60732
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD 6" Combo Deck Brush - Soft & Medium (965)
- DORMAN Exhaust Back Pressure Sensor, 904-7520 (904-7520)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3105)
- BALDWIN FILTERS Breather Filter, 1-15/32 x 1-3/8 in. (SA4315)
- CURT Trailer Hitch, 2" Receiver, Class 3,13171 (13171)
- CURT Trailer Hitch, 2" Receiver, Class 4,14080 (14080)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas (13481)
- CURT Ball/Pintle Combo, 2-5/16" Ball (48200)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12091 (12091)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- BLUE OX KIT, SWAYPRO SPRING BARS, 1000 LB (BXW4007)
- Curt Trailer & Towing Hitches