Shop All Trailer Hitches
Curt
Dbl Lock Gsnck Hitch Kit, 60722
Mfr # 60722
Zoro # G8662521
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Ford F150, Ford F150 Heritage Edition or Ford F250 with New Body Style
- Type Double Lock Gooseneck Hitch Kit
- Application Heavy Trailers
- Includes Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60637; Spring-Loaded Safety Chain Loops and Grade-8 Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60722
- Zoro # G8662521
- UPC # 612314607228
- Country of Origin China
- Category Trailer Hitches
Details
Color | Black |
For Use With | Ford F150, Ford F150 Heritage Edition or Ford F250 with New Body Style |
Item | Double Lock Gooseneck Hitch Kit,60722 |
Type | Double Lock Gooseneck Hitch Kit |
Application | Heavy Trailers |
Includes | Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60637; Spring-Loaded Safety Chain Loops and Grade-8 Hardware |
Description
Double Lock Gooseneck Hitch Kit,60722
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, L, C/Hr, W, E2003, 96", Bk (715423)
- FEL-PRO Perf Carb Mounting Gask, 1900 (1900)
- BUYERS PRODUCTS 15x13x36 Inch Black Steel Underbody Truck Box with T-Handle (1703326)
- DRAW-TITE 5th Wheel Bumper Installation Kit (58089)
- CURT Dbl Lock Gsnck Hitch Kit, 60723 (60723)
- CURT Class 3 Trailer Hitch, 2" Receiver, Ram 1500 (13419)
- CURT Trailer Hitch, 2" Receiver, Class 3,13382 (13382)
- CURT Trailer Hitch, 2" Receiver, Class 3,13035 (13035)
- CURT Trailer Hitch, 2" Receiver, Class 3,13079 (13079)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15325 (15325)
- Curt Trailer & Towing Hitches