Shop All Trailer Hitches
Curt
Dbl Lock Gsnck Hitch Kit, 60721
Mfr # 60721
Zoro # G8662619
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford F-150
- Color Black
- Includes Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60641; Spring-Loaded Safety Chain Loops and Grade-8 Hardware
- Application Heavy Trailers
- Type Double Lock Gooseneck Hitch Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60721
- Zoro # G8662619
- UPC # 612314607211
- Country of Origin China
- Category Trailer Hitches
Details
For Use With | Ford F-150 |
Color | Black |
Includes | Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60641; Spring-Loaded Safety Chain Loops and Grade-8 Hardware |
Item | Double Lock Gooseneck Hitch Kit,60721 |
Application | Heavy Trailers |
Type | Double Lock Gooseneck Hitch Kit |
Description
Double Lock Gooseneck Hitch Kit,60721
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 2059423 Replacement/Interchange Spin-On Filter (MF0058002)
- AME 21MM CheckMate, Loose Wheel Nut Indicator, PK100 (62421-100)
- ROADPRO Universal ThermoElectric 12Volt, 10ft. (RP-255)
- CAMPBELL CHAIN & FITTINGS TOW CHAIN 5/16""X20'YLW (0513578)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15317 (15317)
- CURT Trailer Hitch, 2" Receiver, Class 3,13309 (13309)
- CURT Trailer Hitch, 2" Receiver, Class 3,13401 (13401)
- CURT Class 1 Trailer Hitch 114 Receiver Select Honda HRV (11640)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12022 (12022)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11756 (11756)
- HOPKINS ENGAGER SM TRAILER BREAKAWAY SYSTEM W/BATTERY MET (20099)
- Curt Trailer & Towing Hitches