Shop All Trailer Hitches
Curt
Dbl Lock Gsnck Hitch Kit, 60710
Mfr # 60710
Zoro # G8662530
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Trailers
- Includes Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60604; Spring-Loaded Safety Chain Loops and Grade-8 Hardware
- Type Double Lock Gooseneck Hitch Kit
- Color Black
- For Use With Chevrolet Silverado 2500HD or 3500 or GMC Sierra 2500HD or 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60710
- Zoro # G8662530
- UPC # 612314607105
- Country of Origin China
- Category Trailer Hitches
Details
Item | Double Lock Gooseneck Hitch Kit,60710 |
Application | Heavy Trailers |
Includes | Double Lock Gooseneck Hitch Mfr. No. 60607; Installation Brackets Mfr. No. 60604; Spring-Loaded Safety Chain Loops and Grade-8 Hardware |
Type | Double Lock Gooseneck Hitch Kit |
Color | Black |
For Use With | Chevrolet Silverado 2500HD or 3500 or GMC Sierra 2500HD or 3500 |
Description
Double Lock Gooseneck Hitch Kit,60710
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Aluminum Center Rigger Pole Holder (56580)
- SKF Shaft Seal, 1-3/8 x 2-9/16 x 3/8", CRWA1, NBR (13876)
- ILC Replacement For Ac Delco, 3211822 Alternator (321-1822 ALTERNATOR)
- LUBRIPLATE 10 oz Grease Tube White (L0034-092)
- CURT Commercial Duty Trailer Hitch, 15704 (15704)
- CURT Trailer Hitch, 2" Receiver, Class 3,13322 (13322)
- CURT Trailer Hitch, 2" Receiver, Class 3,13295 (13295)
- CURT Class 3 Trailer Hitch, 2" Receiver, Toyota Sienna (13470)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11540 (11540)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15400 (15400)
- WALTER MEIER Walter Meier Manufacturing WL10025 5 in. ATV All-Terrain Vise (WL10025)
- Curt Trailer & Towing Hitches