Shop All Trailer Hitches
Curt
Dbl Lock EZr Gsnck Hitch Kit, 60685
Mfr # 60685
Zoro # G8662479
product price: $599.95
/ea
Free Shipping & Returns
$599.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gooseneck Hitch Mfr. No. 60619; Installation Brackets Mfr. No. 60647
- Type Double Lock EZR Gooseneck Hitch Kit With Installation Brackets
- For Use With Ford F250 or F350 Super Duty
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60685
- Zoro # G8662479
- UPC # 612314042845
- Country of Origin China
- Category Trailer Hitches
Details
Includes | Gooseneck Hitch Mfr. No. 60619; Installation Brackets Mfr. No. 60647 |
Item | Double Lock EZr Gooseneck Hitch Kit,60685 |
Type | Double Lock EZR Gooseneck Hitch Kit With Installation Brackets |
For Use With | Ford F250 or F350 Super Duty |
Color | Black |
Material | Steel |
Description
Double Lock EZr Gooseneck Hitch Kit,60685
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GENUINE CAMSHAFT GEAR BOLT (11367536087)
- A & I PRODUCTS Mudguard - MFWD Axles 47" x18.5" x0.5" (A-VLD1811)
- ASSOCIATED EQUIPMENT Heavy-Duty Fleet Battery Charger, Automatic Boosting, 6, 12, 18, 24 Volt, 400 Amp (6002B)
- JJ KELLER NY Motor Coach Vehicle Inspection Report (5715)
- CURT Trailer Hitch, 2" Receiver, Class 3,13021 (13021)
- CURT Class 3 TrailerHitch, 2" Receiver, SelectFordEdge, LincolnMKX, Nautilus (13452)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11047 (11047)
- CURT Class 3 Trailer Hitch 2 Receiver Select Hyundai Ioniq 5 (13520)
- CURT Trailer Hitch, 2" Receiver, Class 3,13146 (13146)
- CURT Basket-Style Cargo Carrier, Fixed, 60"x24" (18152)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volvo XC60, XC90 (13467)
- Curt Trailer & Towing Hitches