Shop All Trailer Hitches
Curt
Dbl Lock EZr Gsnck Hitch Kit, 60683
Mfr # 60683
Zoro # G8662427
product price: $599.95
/ea
Free Shipping & Returns
$599.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gooseneck Hitch Mfr. No. 60619; Installation Brackets Mfr. No. 60645
- Type Double Lock EZR Gooseneck Hitch Kit With Installation Brackets
- For Use With Ford F250 or F350 Super Duty
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60683
- Zoro # G8662427
- UPC # 612314042838
- Country of Origin China
- Category Trailer Hitches
Details
Includes | Gooseneck Hitch Mfr. No. 60619; Installation Brackets Mfr. No. 60645 |
Type | Double Lock EZR Gooseneck Hitch Kit With Installation Brackets |
For Use With | Ford F250 or F350 Super Duty |
Color | Black |
Material | Steel |
Item | Double Lock EZr Gooseneck Hitch Kit,60683 |
Description
Double Lock EZr Gooseneck Hitch Kit,60683
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNERGY JEEP JK HD METAL ON METAL TIE ROD END, 7/8-18 RH (4131-R)
- SHAKESPEARE SeaWatch 19" Marine TV Antenna - 12VDC - 110VAC (3019)
- BALDWIN FILTERS Breather, Round, Element Only, 1-7/8" L (SA4137)
- BALDWIN FILTERS Fuel/Water Separator, 5-7/32 x 4-1/4 In (BF1223-O)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13433 (13433)
- CURT Mnt-Styl Lntte Eye, 35000 lb., 2-1/2" I.D. (48550)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58021 (58021)
- CURT Channel Mount, Dual Ball 2-1/2" Shank (45927)
- CURT Trailer Hitch, 2" Receiver, Class 3,13172 (13172)
- CURT Trailer Hitch, 2" Receiver, Class 3,13203 (13203)
- GEN-Y HITCH Mega-Duty Series, 2" Shank, Hitch, Versa-Ball & Pintle, GH-326 (GH-326)
- Curt Trailer Hitches