Shop All Trailer Hitches
Curt
Dbl Lock EZr Gsnck Hitch Kit, 60682
Mfr # 60682
Zoro # G8662460
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Double Lock EZR Gooseneck Hitch Kit With Installation Brackets
- Includes Gooseneck Hitch Mfr. No. 60619; Installation Brackets Mfr. No. 60660
- For Use With Ram or Dodge Ram 2500 or 3500
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60682
- Zoro # G8662460
- UPC # 612314042753
- Country of Origin China
- Category Trailer Hitches
Details
Color | Black |
Type | Double Lock EZR Gooseneck Hitch Kit With Installation Brackets |
Includes | Gooseneck Hitch Mfr. No. 60619; Installation Brackets Mfr. No. 60660 |
Item | Double Lock EZr Gooseneck Hitch Kit,60682 |
For Use With | Ram or Dodge Ram 2500 or 3500 |
Material | Steel |
Description
Double Lock EZr Gooseneck Hitch Kit,60682
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-5 Large White Nylon Wire Tie Mount - Qty. 100 (805900)
- HI-LIFT JACK 60" HI-LIFT X-TREME JACK (XT-605)
- TRUE-TECH SMP 75-73 Buick Apollo/69-64 Buick Buick Veh Dimmer Switch, Ds-72T (DS-72T)
- GENUINE Genuine Wheel Hub Bolt M121.5,31206783065 (31206783065)
- CURT Trailer Hitch, 2" Receiver, Class 3,13175 (13175)
- CURT Trailer Hitch, 2" Receiver, Class 3,13195 (13195)
- CURT Trailer Hitch, 2" Receiver, Class 3,13050 (13050)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- CURT Trailer Hitch, 2" Receiver, Class 3,13352 (13352)
- CURT Class 3 Trailer Hitch, 13400 (13400)
- GEN-Y HITCH 2 Weight Distribution Shank 1.7K TW 10K & 16K Towing (GH-0352)
- Curt Trailer Hitches