Shop All Trailer Hitches
Curt
Dbl Lock EZr Gsnck Hitch, 60619
Mfr # 60619
Zoro # G8662497
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Strong 5/8" Safety Chain Loops and Grade-8 Hardware
- For Use With Chevy Silverado and GMC Sierra
- Type Double Lock EZR Gooseneck Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60619
- Zoro # G8662497
- UPC # 612314606191
- Country of Origin China
- Category Trailer Hitches
Details
Color | Black |
Item | Double Lock EZr Gooseneck Hitch,60619 |
Includes | Strong 5/8" Safety Chain Loops and Grade-8 Hardware |
For Use With | Chevy Silverado and GMC Sierra |
Type | Double Lock EZR Gooseneck Hitch |
Description
Double Lock EZr Gooseneck Hitch,60619
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S150)
- SUNSONG Power Steering Pressure Line Hose Assembly-Control Valve End, 3401747 (3401747)
- GROZ Fuel Filter, Water Block, 10 Micron, 1"NPT (44393)
- AUTOTEXT HEAVY DUTY Dyna Radial Wet Wiper Arm, 24" (201513N)
- CURT Flat 4-Way Connector Plug/Socket, 58381 (58381)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12112 (12112)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- CURT Commercial Duty Class 5 Trailer Hitch with 2-1/2" Receiver (15804)
- CURT Trailer Hitch, 2" Receiver, Class 4,14017 (14017)
- CURT Trailer Hitch, 2" Receiver, Class 3,13511 (13511)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11393 (11393)
- Curt Trailer & Towing Hitches