Shop All Trailer Hitches
Curt
Dbl Lock EZr Gsnck Hitch, 60611
Mfr # 60611
Zoro # G8662512
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevrolet Silverado 2500 or 3500 or GMC Sierra 2500 or 3500
- Includes Strong 5/8" Safety Chain Loops and Grade-8 Hardware
- Color Black
- Application Heavy Trailers
- Type Double Lock EZR Gooseneck Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 60611
- Zoro # G8662512
- UPC # 612314606115
- Country of Origin China
- Category Trailer Hitches
Details
For Use With | Chevrolet Silverado 2500 or 3500 or GMC Sierra 2500 or 3500 |
Includes | Strong 5/8" Safety Chain Loops and Grade-8 Hardware |
Color | Black |
Item | Double Lock EZr Gooseneck Hitch,60611 |
Application | Heavy Trailers |
Type | Double Lock EZR Gooseneck Hitch |
Description
Double Lock EZr Gooseneck Hitch,60611
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Import Door Rod End Assortment, 52 PCS (8196)
- TIMKEN Wheel Bearing, 387AS (387AS)
- AUTO VENTSHADE 13-16 ESCAPE BUGFLECTOR II-SMOKE (25421)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRW1, NBR (17284)
- CURT Adjustable Channel Mount Hitch Step (45909)
- CURT Trailer Hitch, 2" Receiver, Class 3,13091 (13091)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12169 (12169)
- CURT Trailer Hitch, 2" Receiver, Class 3,13182 (13182)
- CURT Class 5 Xtra Duty Trailer Hitch (15005)
- CURT Trailer Hitch, 2" Receiver, Class 3,13359 (13359)
- CURT 8' Dinghy Towing Electrical Extension & Sockets (6-Way Round) (57286)
- Curt Trailer & Towing Hitches