Shop All Towing Rings, Hooks & Tow Eyes
Curt
Dbl Lck EZr Gsnck Instlltn Bracket, 60660
Mfr # 60660
Zoro # G8662670
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
- Type Under-Bed Installation Bracket
- For Use With Dodge Ram 2500 or 3500
- Material High-Strength, Laser-Cut Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 60660
- Zoro # G8662670
- UPC # 612314606603
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware |
Item | Double Lock EZr Gooseneck Installation Bracket,60660 |
Type | Under-Bed Installation Bracket |
For Use With | Dodge Ram 2500 or 3500 |
Material | High-Strength, Laser-Cut Steel |
Color | Black |
Application | Heavy-Duty Towing Industry |
Description
Double Lock EZr Gooseneck Installation Bracket,60660
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 17-C F250/F350 SUPER DUTY FRONT AND REAR CUSTOM W/O FLARES MUD GUARD S (58466)
- CARR SUPER HOOP XP3 BLK POWDER COAT SINGLE STEP (124031-1)
- X-TRA SEAL Tire Plug Stems, Dia 3/16 In., PK20 (13-621)
- PERFORMANCE TOOL Chain Wrench Filter Chain Wr, W54061 (W54061)
- CURT Custom Wiring Harness, 56280 (56280)
- CURT Custom Wiring Connector, 55370 (55370)
- CURT Bike Rack Cradle Straps, PK2 (18007)
- CURT Safety Latch Clevis Hook, 65000 lb., 5/8" (81920)
- CURT Custom Wiring Harness, 56350 (56350)
- CURT Safety Latch Clevis Hook, 1/2" (81910)
- GROTE Ultra Nose Box, Ring Terminal/Post (87151)
- Curt Towing Rings, Hooks & Tow Eyes