Shop All Towing Rings, Hooks & Tow Eyes
Curt
Dbl Lck EZr Gsnck Instlltn Bracket, 60648
Mfr # 60648
Zoro # G8662567
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Strength, Laser-Cut Steel
- Type Under-Bed Installation Bracket
- For Use With Chevy Silverado and GMC Sierra 2500HD or 3500
- Includes Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 60648
- Zoro # G8662567
- UPC # 612314606481
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Double Lock EZr Gooseneck Installation Bracket,60648 |
Material | High-Strength, Laser-Cut Steel |
Type | Under-Bed Installation Bracket |
For Use With | Chevy Silverado and GMC Sierra 2500HD or 3500 |
Includes | Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware |
Description
Double Lock EZr Gooseneck Installation Bracket,60648
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO KNUCKLE-STRG (23192988)
- VALVOLINE Dexron Mercon, Non-Synthetic, 1 Quart, Case Of 12 (UM746)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1214)
- HAMILTON Coupler Jaw, Heavy Duty (CP00030-P)
- CURT Snap Hook, 5000lbs, 7/16", 81271 (81271)
- CURT Safety Pin w/12" Chain, 25013 (25013)
- CURT Safety Latch Clevis Hook, 1/4", 81900 (81900)
- CURT Tow Hook, 10000 lb., Black (22430)
- CURT Custom Wiring Connector, 55106 (55106)
- CURT Custom Wiring Harness, 56369 (56369)
- CURT Safety Latch Clevis Hook, 14000 lb., 5/16" (81550)
- Curt Towing Rings, Hooks & Tow Eyes