Shop All Towing Rings, Hooks & Tow Eyes
Curt
Dbl Lck EZr Gsnck Instlltn Bracket, 60647
Mfr # 60647
Zoro # G8662582
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
- Color Black
- Material High-Strength, Laser-Cut Steel
- Type Under-Bed Installation Bracket
- For Use With Ford F250 or F350 Super Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60647
- Zoro # G8662582
- UPC # 612314606474
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware |
Color | Black |
Item | Double Lock EZr Gooseneck Installation Bracket,60647 |
Material | High-Strength, Laser-Cut Steel |
Type | Under-Bed Installation Bracket |
For Use With | Ford F250 or F350 Super Duty |
Application | Heavy-Duty Towing Industry |
Description
Double Lock EZr Gooseneck Installation Bracket,60647
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Impeller Kit - 8 Blade - Nitrile - 2-9/16" Diameter - Spline Drive (920-0003-P)
- EQUALIZER INDUSTRIES Bmw Door Wrench (DW400)
- LISLE Hose Pincher (23000)
- GABRIEL Premium, Struts For Car/Truck/SUV, G56750 (G56750)
- CURT Flat 4-Way Electrical Adapter (57186)
- CURT Snap Hook, 5000 lb., 9/16", 81288 (81288)
- CURT Custom Wiring Harness, 56025 (56025)
- CURT Custom Wiring Harness, 56011 (56011)
- CURT Custom Wiring Connector, 56291 (56291)
- CURT Custom Wiring Connector, 56192 (56192)
- CURT Convlted Slit Loom Tube Clamps, 3/8", PK25 (59828)
- Curt Towing Rings, Hooks & Tow Eyes