Shop All Trailer Hitches
Curt
D-Ring Shackle Mount, 2" Shank, 45832
Mfr # 45832
Zoro # G8662908
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type D-Ring Shackle Mount
- For Use With Vehicle
- Size (In.) 2" Shank
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45832
- Zoro # G8662908
- UPC # 612314042548
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" Shank |
Ring Dia. | 2 in |
Details
Color | Black |
Type | D-Ring Shackle Mount |
For Use With | Vehicle |
Item | D-Ring Shackle Mount |
Material | Steel |
Finish | Powder Coated |
Capacity GVW | 13,000 lb |
Features | Fits Trailer Hitches with a 2 in x 2 in Receiver Tube Opening, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Working Load Limit | 13,000 lb |
Description
D-Ring Shackle Mount, Ring Dia. 2 in, Capacity GVW 13,000 lb, Working Load Limit 13,000 lb, Number of Holes 1, Material Steel, Finish Powder Coated, For Use With Vehicle, Features Fits Trailer Hitches with a 2 in x 2 in Receiver Tube Opening, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN Breakaway Dive Ladder Bracket (EA2608962)
- ILC Replacement for BOSCH 0 001 109 029 STARTER (0 001 109 029 STARTER)
- PENNZOIL Engine Oil, 10W-30, Hi Mileage, 5 Qt. (550045205)
- ROBINAIR Tracker Dye Cleaner (16212)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12100 (12100)
- CURT Echo Brake Controller Manual Override Button (51189)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 9" Drop (15927)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11487 (11487)
- CURT Raw Steel Hitch Bar, 14" (49531)
- CURT A-Frame Coupler, SlvLck, 12500 lb., 2-5/16" (25227)
- CURT Flat Connector 5 Way Dust Cover, 58203 (58203)
- Curt Trailer & Towing Hitches