Shop All Trailer Wiring
Curt
Custom Wiring Harness, 7-Way RV Blade Output, F-250, F-350, F-450
Mfr # 56443
Zoro # G8183606
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.000
- Overall Height 6.000
- Overall Width 9.000
- Overall Length 3.000
- Weight 0.800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56443
- Zoro # G8183606
- UPC # 612314564439
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 3.000 |
Overall Height | 6.000 |
Overall Width | 9.000 |
Overall Length | 3.000 |
Height | 9.000 |
Width | 6.000 |
Details
Weight | 0.800 |
Application | 2020-2020 Ford F-450 Super Duty All; 2020-2020 Ford F-350 Super Duty All; 2020-2020 Ford F-250 Super Duty All |
Description
CURT custom wiring is made with some of the most sophisticated technology in the industry and is designed to install with ease, giving you a long-lasting electrical connection for your towing setup. If your vehicle is not equipped with wiring for towing a trailer, CURT custom wiring is the ideal solution. A custom wiring harness (also called a T-connector) is a simple, plug-and-play electrical device that plugs into your vehicle's electrical system and provides a standard trailer wiring connection. This is done using two or more vehicle-specific, OEM-compatible connectors to plug into the taillight assembly, eliminating the need for cutting, splicing and soldering during installation. Custom wiring harnesses are made vehicle-specific, and while they are not available for all vehicles, they do offer one of the fastest, easiest and most secure ways to wire a vehicle for towing. This particular harness provides a 7-way RV blade connector socket and is designed to be a custom wiring harness for certain years of the Ford F250, F350 and F450 Super Duty (see application info to verify fitment). It comes with all necessary wiring components to establish a reliable trailer wiring connection, as well as a dust cover to keep the connector clean when not in use. You have a picture in mind of your next destination -- maybe it's the boat landing at your favorite fishing spot, maybe it's a campsite that overlooks one of nature's masterpieces, or maybe it's the next big jobsite. However, turning that picture into a reality takes more than just daydreaming. It takes a solid connection and the right amount of power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New EAE9510C Carburetor Fits Ford Jubilee NAA NAB Tractor + Gasket (TSX428)
- PRO-LOK ProLok: Hasp Lock 4-1/2" (PRL-ELK-110-KA)
- GROTE Bullet Connector, 16-14G, .18", PK15 (84-2447)
- ECCO Audible Device, Medium, 68Db, 12-48Vdc (209120-E)
- CURT Electrical Trailer Adapter, 57040 (57040)
- CURT Flat Cnnctr 5Way Plug/Socket w/72" Wire (58550)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Hyundai Palisade (56491)
- CURT Assure Proportional Trailer Brake Controller with Dynamic Screen (51160)
- CURT Taillight Converter 2-to-3-Wire (56196)
- CURT Brake Control Harness, 51452 (51452)
- HOPKINS Vehicle End 48/Trailer End 12 (48215)
- Curt Trailer Wiring