Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56395
Mfr # 56395
Zoro # G8662241
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover; Fuse Holder, Battery Connection Wiring and Other Necessary Wiring Components
- Type Custom Wiring Harness
- For Use With Honda Fit
- Application Vehicle Tail Light Assembly
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56395
- Zoro # G8662241
- UPC # 612314563951
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Dust Cover; Fuse Holder, Battery Connection Wiring and Other Necessary Wiring Components |
Type | Custom Wiring Harness |
For Use With | Honda Fit |
Item | Custom Wiring Harness,56395 |
Application | Vehicle Tail Light Assembly |
Connection Type | 4-Way Flat |
Description
Custom Wiring Harness,56395
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Universal Float Switch, 15A, 36V (19401)
- GROTE Combination Marker/Side Turn Lamp (52063)
- MAXTRAC FRONT LIFTED SHOCK EXTENDERS (533700)
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- CURT Replacment Marine Jack Mounting Bracket (28910)
- CURT Dbl Lock Gsnck Hitch Kit, 60724 (60724)
- CURT Under-Bed Gsnck Instlltn Brackets, 60641 (60641)
- CURT Lunette Ring Hardware Kit (48553)
- CURT Custom Wiring Harness, 56033 (56033)
- CURT Custom Wiring Harness, 56278 (56278)
- CURT Tow Hook, 10000 lb., Chrome (22420)
- Curt Towing Rings, Hooks & Tow Eyes