Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56377
Mfr # 56377
Zoro # G8661943
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fuse Holder; Battery Connection Wiring and Other Necessary Wiring Components; Dust Cover
- Connection Type 4-Way Flat
- For Use With Mazda CX-5
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56377
- Zoro # G8661943
- UPC # 612314563777
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Fuse Holder; Battery Connection Wiring and Other Necessary Wiring Components; Dust Cover |
Connection Type | 4-Way Flat |
For Use With | Mazda CX-5 |
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
Item | Custom Wiring Harness,56377 |
Description
Custom Wiring Harness,56377
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD 1.75 in. D Gas Cap (GC-134)
- GROTE Spiral Wrap, Clear, 3/4", 100 ft. (83-9002)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7784D)
- SKF Differential Pinion Repair Sleeve - Front, 99187 (99187)
- CURT Certified 7/16" S-Hook, 5000 lb. (81270)
- CURT Custom Wiring Harness, 55312 (55312)
- CURT Bearing Protectors/Covers, 2.32", PK2 (22232)
- CURT Custom Wiring Harness, 56227 (56227)
- CURT Custom Wiring Harness, 56407 (56407)
- CURT Custom Wiring Harness, 55381 (55381)
- BUYERS PRODUCTS Forged Bracket to Fit 1 Inch D-Ring (B50BF)
- Curt Towing Rings, Hooks & Tow Eyes