Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56344
Mfr # 56344
Zoro # G8661718
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover; Fuse Holder; Battery Connection Wiring and Other Necessary Wiring Components
- Type Custom Wiring Harness
- For Use With Jeep Compass
- Application Vehicle Tail Light Assembly
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56344
- Zoro # G8661718
- UPC # 612314563449
- Country of Origin Philippines
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Dust Cover; Fuse Holder; Battery Connection Wiring and Other Necessary Wiring Components |
Type | Custom Wiring Harness |
For Use With | Jeep Compass |
Application | Vehicle Tail Light Assembly |
Connection Type | 4-Way Flat |
Item | Custom Wiring Harness,56344 |
Description
Custom Wiring Harness,56344
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-1/2 in., Square (23102)
- LUCAS OIL Power Steering Fluid Sealer, Red, 32 Oz (10011)
- C.E. SMITH Axle Beam w/Studded Hubs - 54 in., Box (33002GA-W)
- SG TOOL AID Slide Hammer/Puller For Front Wheel Hubs/Rear Axles, 10 Lbs (SGT66370)
- CURT Custom Wiring Harness, 56320 (56320)
- CURT Safety Pin, 12" Chain, 2-3/4" Pin L, 3/8" (28000)
- CURT Custom Wiring Harness, 55540 (55540)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83760)
- CURT Custom Wiring Connector, 56332 (56332)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25035 (25035)
- B/A PRODUCTS CO Hook, Eye, J, 4700Lb (N711-2)
- Curt Towing Rings, Hooks & Tow Eyes