Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56327
Mfr # 56327
Zoro # G8661550
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover; Fuse Holder; Battery Connection Wiring and Other Necessary Wiring Components
- Application Vehicle Tail Light Assembly
- Connection Type 4-Way Flat
- For Use With Ford Transit
- Type Custom Wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56327
- Zoro # G8661550
- UPC # 612314563272
- Country of Origin Philippines
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Dust Cover; Fuse Holder; Battery Connection Wiring and Other Necessary Wiring Components |
Application | Vehicle Tail Light Assembly |
Connection Type | 4-Way Flat |
For Use With | Ford Transit |
Type | Custom Wiring Harness |
Item | Custom Wiring Harness,56327 |
Description
Custom Wiring Harness,56327
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Heine 068 XHL replacement light bulb lamp (068 XHL HEINE)
- GATES Hi-Power II Belts, B32 (B32)
- SEASTAR Solutions 3300 TFXtreme Control Cable Assembly (CCX63318)
- TRAILFX For 3" Round Bars, 5 Pin Mount (Clips Included) (WSP001KIT)
- CURT Custom Wiring Connector, 56192 (56192)
- CURT Surface-Mntd TieDown D-Rng, Clr, 1"x1-1/4" (83731)
- CURT Custom Wiring Harness, 56184 (56184)
- CURT Custom Wiring Harness, 56329 (56329)
- CURT Custom Wiring Harness, 55124 (55124)
- CURT Custom Wiring Connector, 56170 (56170)
- BUYERS PRODUCTS Tow Hook, Receiver-Mount, 12000 Lb (RM12H)
- Curt Towing Rings, Hooks & Tow Eyes