Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56280
Mfr # 56280
Zoro # G8661033
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Custom Wiring Harness
- Connection Type 4-Way Flat
- Includes Dust Cover; Fuse Holder, Battery Connection Wiring and Other Necessary Wiring Components
- For Use With Mazda 6
- Application Vehicle Tail Light Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56280
- Zoro # G8661033
- UPC # 612314562800
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Type | Custom Wiring Harness |
Item | Custom Wiring Harness,56280 |
Connection Type | 4-Way Flat |
Includes | Dust Cover; Fuse Holder, Battery Connection Wiring and Other Necessary Wiring Components |
For Use With | Mazda 6 |
Application | Vehicle Tail Light Assembly |
Description
Custom Wiring Harness,56280
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-27/32 in. (RS5305)
- RIGID INDUSTRIES D-SS PRO FLOOD SM /2 (262113)
- AGS Clamping Pliers for Hose Clamps (FLRL-001)
- DORMAN Wheel Nut 1/2-20 Bulge Wheel-3/4 In Hex, 611-154 (611-154)
- CURT Brake Control Wiring Kit (51500)
- CURT Custom Wiring Connector, 56375 (56375)
- CURT Raw Steel Hitch Bar, 18" (49533)
- CURT Custom Wiring Harness, 55316 (55316)
- CURT Custom Wiring Harness, 56406 (56406)
- CURT Safety Pin w/12" Chain, 25012 (25012)
- BUYERS PRODUCTS TOW HOOK NORMAL RIGHT-HAND PL FNSH (B2800ARH)
- Curt Towing Rings, Hooks & Tow Eyes