Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56274
Mfr # 56274
Zoro # G8661191
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- For Use With Jeep Renegade
- Includes Dust Cover
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56274
- Zoro # G8661191
- UPC # 612314562749
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Connection Type | 4-Way Flat |
For Use With | Jeep Renegade |
Includes | Dust Cover |
Item | Custom Wiring Harness,56274 |
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
Description
Custom Wiring Harness,56274
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTRETENIMIENTO Space Galaxy Rear Window Graphic Suv View Thru Vinyl Back Truck Decal (EN3257588)
- GROTE Replacement Lens for 45713, Yellow (90073)
- WAI GLOBAL Alternator, ALTMI ERIF, 130 Amp12 Volt, CW, 6Groove Pulley (13764N)
- EVEREADY Lithium 2450 Battery (ECR2450BP-2)
- CURT Tow Hook, 10000 lb., Chrome (22420)
- CURT OEM-Style Gooseneck Hitch for Ram 2500 (60614)
- CURT Bearing Protectors/Covers, 2.32", PK2 (22232)
- CURT Hand Winch, 7-1/2" Handle, 29424 (29424)
- CURT Custom Wiring Connector, 56346 (56346)
- CURT Custom Wiring Connector, 56326 (56326)
- BUYERS PRODUCTS Rope Ring, PK 6 (B32F6)
- Curt Towing Rings, Hooks & Tow Eyes