Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56256
Mfr # 56256
Zoro # G8660939
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- For Use With Kia Sorento
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56256
- Zoro # G8660939
- UPC # 612314562565
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Custom Wiring Harness,56256 |
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
For Use With | Kia Sorento |
Connection Type | 4-Way Flat |
Description
Custom Wiring Harness,56256
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens for 55430, Yellow (90483)
- GEMINEYE Monitor, 7.0" Lcd, Color, Audio, 4 Pin (EC7003-M)
- APACHE Apache 99000246 0.75 in. Female Pipe Thread Auto Shut Off Unleaded Fuel Nozzle - Red (185582)
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 (400-10PK)
- CURT Custom Wiring Harness, 55260 (55260)
- CURT Custom Wiring Connector, 55336 (55336)
- CURT Custom Wiring Harness, 56120 (56120)
- CURT Adjustable RV Trailer Hitch, 13701 (13701)
- CURT Safety Pin w/12" Chain, 25012 (25012)
- CURT Safety Pin, 12" Chain, 2-3/4" Pin L, 3/8" (28000)
- KINEDYNE Double L Sliding, Standard Winch (1020K)
- Curt Towing Rings, Hooks & Tow Eyes