Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56227
Mfr # 56227
Zoro # G8660841
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Tail Light Assembly
- Connection Type 4-Way Flat
- Type Custom Wiring Harness
- For Use With Nissan Leaf
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56227
- Zoro # G8660841
- UPC # 612314562275
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Vehicle Tail Light Assembly |
Connection Type | 4-Way Flat |
Item | Custom Wiring Harness,56227 |
Type | Custom Wiring Harness |
For Use With | Nissan Leaf |
Includes | Dust Cover |
Description
Custom Wiring Harness,56227
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS LP4 PRO LED LIGHT POD PAIR(DRIVING/COMBO;CLEAR) (297803)
- VALVOLINE Motor Oil, 10W-30, Synthetic Blend, 5 Qt (881161)
- BAYCO Retractable Metal Cord Reel W/ 3 Outlets (BAYSL800)
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- CURT Custom Wiring Harness, 55354 (55354)
- CURT Cstm Towed-Vhcl RV Wiring Harness, 58940 (58940)
- CURT Under-Bed Gsnck Instlltn Brackets, 60659 (60659)
- CURT Custom Wiring Harness, 56320 (56320)
- CURT Custom Wiring Connector, 56038 (56038)
- CURT Custom Wiring Harness, 55359 (55359)
- SMITTYBILT 97-06 WRANGLER (TJ/LJ) FACTORY STYLE FRONT TOW HOOK - BLACK (7786)
- Curt Towing Rings, Hooks & Tow Eyes