Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56222
Mfr # 56222
Zoro # G8660832
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
- Includes Dust Cover; 3-Wire to 2-Wire Electrical Converter
- Connection Type 4-Way Flat
- For Use With Kia Rondo or Kia Soul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56222
- Zoro # G8660832
- UPC # 612314562220
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
Includes | Dust Cover; 3-Wire to 2-Wire Electrical Converter |
Connection Type | 4-Way Flat |
For Use With | Kia Rondo or Kia Soul |
Item | Custom Wiring Harness,56222 |
Description
Custom Wiring Harness,56222
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Single Row Ball Bearing, 203Rr2 (203RR2)
- OEMTOOLS 6 Ton Jack Stands (Pair) (24853)
- BALDWIN FILTERS Air Filter, Element Only, 1-21/32" H (PA10271)
- SUR&R Brake Line Tubing, 25 ft. L, 5/16" Tube Sz (BR-EZ300)
- CURT Safety Latch Clevis Hook, 1/2" (81980)
- CURT Tie-Dwn Bckng Plate Trim Ring for 83710 (83720)
- CURT Snap Hook, 2000 lb., 3/8", 81266 (81266)
- CURT Certified 7/16" S-Hook, 5000 lb. (81270)
- CURT Custom Wiring Harness, 55585 (55585)
- CURT Custom Wiring Connector, 56192 (56192)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- Curt Towing Rings, Hooks & Tow Eyes