Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56147
Mfr # 56147
Zoro # G8660397
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
- For Use With Toyota Prius
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56147
- Zoro # G8660397
- UPC # 612314561476
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Custom Wiring Harness,56147 |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
For Use With | Toyota Prius |
Connection Type | 4-Way Flat |
Description
Custom Wiring Harness,56147
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Tie, Black, 24.6", 175Lb, PK25 (85-6120)
- MEGUIARS Meguiar's M5916 Quik Wax - 16 oz. Bottle (M5916)
- MINGS MARK Reversible Mat; Brown/White; Galloping Horses; 8Ft x 11Ft (GH8117)
- WALKER EXHAUST Exhaust Intermediate Pipe, 47832 (47832)
- CURT Magnetic Tow Lights w/Storage Case (53204)
- CURT Custom Wiring Connector, 56107 (56107)
- CURT Replacment DrctWld Sq. Jck Bearng for 28512 (28954)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83770)
- CURT Surface-Mntd TieDown D-Rng, Clr, 1"x1-1/4" (83731)
- CURT Custom Wiring Harness, 56315 (56315)
- CURT Custom Wiring Harness, 56351 (56351)
- Curt Towing Rings, Hooks & Tow Eyes