Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56140
Mfr # 56140
Zoro # G8660519
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
- For Use With Ford Focus Hatchback
- Includes Dust Cover
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56140
- Zoro # G8660519
- UPC # 612314561407
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
For Use With | Ford Focus Hatchback |
Item | Custom Wiring Harness,56140 |
Includes | Dust Cover |
Connection Type | 4-Way Flat |
Description
Custom Wiring Harness,56140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Oil Field Drivers Logbook, With Carbon (15060)
- LISLE CURVED HOSE CLAMP PLIERS (LI17460)
- DONALDSON Rubber ELBOW (P105533)
- EXTREME MAX Extreme Max 3006.6817 Self-Hammering Beach Spike Anchor for PWCs and Boats up to 30' (3006.6817)
- CURT Adjustable RV Trailer Hitch, 13701 (13701)
- CURT Safety Latch Clevis Hook, 18000 lb., 3/8" (81560)
- CURT Safety Latch Clevis Hook, 18000 lb., 5/16" (81950)
- CURT Safety Pin w/12" Chain, 25012 (25012)
- CURT Snap Hook, 2000 lb., 3/8", 81266 (81266)
- CURT Custom Wiring Harness, 55323 (55323)
- CURT Bearing Protector Dust Covers, 1.98", PK2 (23198)
- Curt Towing Rings, Hooks & Tow Eyes