Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56120
Mfr # 56120
Zoro # G8660272
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Edge, Including Sport (Except EcoBoost)
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56120
- Zoro # G8660272
- UPC # 612314561209
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Ford Edge, Including Sport (Except EcoBoost) |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
Item | Custom Wiring Harness,56120 |
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
Connection Type | 4-Way Flat |
Description
Custom Wiring Harness,56120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Roll Pin, 12 MM x 70 MM, 2 pack 4" x5" x1" (A-P12X70)
- LANG TOOLS 14 Blade Feeler Gauge Set For Motorcycles (1610)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- SPECTRA PREMIUM Fuel Tank Strap, St124 (ST124)
- CURT Tie-Dwn Bckng Plate Trim Ring for 83710 (83720)
- CURT Clevis Grab Hook, 6600 lb., 3/8" (81438)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- CURT Safety Latch Clevis Hook, 65000 lb., 5/8" (81920)
- CURT Tow Hook w/Hardware, 10,000 lb., Chrome (22401)
- CURT Custom Wiring Harness, 55354 (55354)
- FULTON Fulton FW32000101 F2 Two-Speed Winch - 3200 lbs. (FW32000101)
- Curt Towing Rings, Hooks & Tow Eyes