Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56093
Mfr # 56093
Zoro # G8660132
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Type Custom Wiring Harness
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- For Use With Ford Taurus, Including SHO, or Lincoln MKS Sedan
- Application Vehicle Tail Light Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56093
- Zoro # G8660132
- UPC # 612314001972
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Custom Wiring Harness,56093 |
Connection Type | 4-Way Flat |
Type | Custom Wiring Harness |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
For Use With | Ford Taurus, Including SHO, or Lincoln MKS Sedan |
Application | Vehicle Tail Light Assembly |
Description
Custom Wiring Harness,56093
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, 9006XSCB (9006XS/CB)
- STANDARD IGNITION Horn Button, Hb-6 (HB-6)
- AFTERMARKET 4-pc Brake Shoe Lining Set (BRL40-0029)
- OTC Hendrickson Quick Align Socket (1767)
- CURT Tow Hook w/Hardware, 10,000 lb., Black, (22411)
- CURT Custom Wiring Harness, 55354 (55354)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25034 (25034)
- CURT Custom Wiring Connector, 56038 (56038)
- CURT Clevis Grab Hook, 1/4", 81502 (81502)
- CURT Replacment Marine Jack Mounting Bracket (28910)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- Curt Towing Rings, Hooks & Tow Eyes