Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56091
Mfr # 56091
Zoro # G8659959
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Subaru Legacy Sedan
- Connection Type 4-Way Flat
- Application Vehicle Tail Light Assembly
- Includes Dust Cover
- Type Custom Wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56091
- Zoro # G8659959
- UPC # 612314000005
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Subaru Legacy Sedan |
Connection Type | 4-Way Flat |
Application | Vehicle Tail Light Assembly |
Includes | Dust Cover |
Type | Custom Wiring Harness |
Item | Custom Wiring Harness,56091 |
Description
Custom Wiring Harness,56091
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Commercial Duty Trailer Hitch, 15802 (15802)
- POWERBUILT Master Fan Clutch Wrench Set Kit127 (647814)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1196)
- MASTER LOCK Swivel Head Receiver Lock, 1/2 and 5/8 In (2866DATSC)
- CURT Snap Hook, 5000 lb., 9/16", 81281 (81281)
- CURT Snap Hook, 5000lbs, 7/16", 81271 (81271)
- CURT Dbl Lock Gsnck Instlltn Bracket, 60649 (60649)
- CURT Custom Wiring Harness, 56027 (56027)
- CURT Custom Wiring Harness, 56331 (56331)
- CURT Forged Tow Hook Mount, 2" Shank (45500)
- TIE 4 SAFE G70 3/8" Clevis Grab Hooks Tow Chain Hook Flatbed Truck Trailer Tie Down, 2PK (FH406-38-2)
- Curt Towing Rings, Hooks & Tow Eyes