Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56074
Mfr # 56074
Zoro # G8660193
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Infiniti FX35, Infiniti FX37 or Infiniti FX50
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
- Connection Type 4-Way Flat
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56074
- Zoro # G8660193
- UPC # 612314560745
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Infiniti FX35, Infiniti FX37 or Infiniti FX50 |
Item | Custom Wiring Harness,56074 |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
Connection Type | 4-Way Flat |
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
Description
Custom Wiring Harness,56074
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART ENGINE HEATER 1000W 120V, M27 INTERNATIONAL (3500069)
- TRUCK-LITE Low Profile, Led, Red Round, 8 Diode, Marker Clearance Light, Pc, Pl-10, 12V (10286R)
- SEA-DOG Double USB -Power Socket Panel w/Breaker Switch (426506-1)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 13-1/32 In (PT766)
- CURT Raw Steel Hitch Bar, 18" (49533)
- CURT Receiver Tube Extndr, 2" Shnk, 3500 lb., 8" (45791)
- CURT Dbl Lck EZr Gsnck Instlltn Bracket, 60645 (60645)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25035 (25035)
- CURT Custom Wiring Harness, 55542 (55542)
- CURT Custom Wiring Harness, 56374 (56374)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK20 (FH23-34-20)
- Curt Towing Rings, Hooks & Tow Eyes