Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56055
Mfr # 56055
Zoro # G8659767
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Type Custom Wiring Harness
- Includes Dust Cover
- For Use With Ford Taurus X 3.5L V6 With Single Exhaust and 113" Wheelbase
- Application Vehicle Tail Light Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56055
- Zoro # G8659767
- UPC # 612314560554
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Connection Type | 4-Way Flat |
Type | Custom Wiring Harness |
Item | Custom Wiring Harness,56055 |
Includes | Dust Cover |
For Use With | Ford Taurus X 3.5L V6 With Single Exhaust and 113" Wheelbase |
Application | Vehicle Tail Light Assembly |
Description
Custom Wiring Harness,56055
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 2058083 Replacement/Interchange Spin-On Filter (MF0057997)
- WIX FILTERS Cabin Air Filter, WP10322 (WP10322)
- INNOVATIVE PRODUCTS OF AMERICA Bore Brush Set, Steel, 4 pcs. (8083)
- SOUTHCO Grabber Catch Latch - Side Mount - Black - Pull-Up Force 44N (10lbf) (C3-810)
- CURT Srfce-Mntd Tie-Down D-Ring, Clr, 1"x1-1/4" (83730)
- CURT Under-Bed Gsnck Instlltn Brackets, 60641 (60641)
- CURT Hand Winch, 7-1/2" Handle, 29424 (29424)
- CURT Custom Wiring Harness, 56343 (56343)
- CURT Dbl Lock Gsnck Instlltn Bracket, 60649 (60649)
- CURT Raw Steel Weld-On Safety Chain Loop (49950)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK4 (RH01SS-4)
- Curt Towing Rings, Hooks & Tow Eyes