Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56049
Mfr # 56049
Zoro # G8659703
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Tail Light Assembly
- For Use With Hyundai Elantra Sedan, Kia Optima Sedan or Hyundai Sonata Sedan
- Includes Dust Cover
- Connection Type 4-Way Flat
- Type Custom Wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56049
- Zoro # G8659703
- UPC # 612314560493
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Vehicle Tail Light Assembly |
For Use With | Hyundai Elantra Sedan, Kia Optima Sedan or Hyundai Sonata Sedan |
Includes | Dust Cover |
Connection Type | 4-Way Flat |
Item | Custom Wiring Harness,56049 |
Type | Custom Wiring Harness |
Description
Custom Wiring Harness,56049
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 24-196444 (24-196444)
- BUYERS PRODUCTS 2 Inch Replacement Ball With Nut For BH10 Series (RB102000)
- CURT Custom Wiring Connector, 56038 (56038)
- DONALDSON STACK CAP (P270541)
- CURT Custom Wiring Harness, 55301 (55301)
- CURT Lunette Ring Hardware Kit (48553)
- CURT Custom Wiring Harness, 56343 (56343)
- CURT Custom Wiring Harness, 56046 (56046)
- CURT Custom Wiring Harness, 56016 (56016)
- CURT Custom Wiring Connector, 56332 (56332)
- CURT Bearing Protector Dust Covers, 1.78", PK2 (23178)
- Curt Towing Rings, Hooks & Tow Eyes