Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56033
Mfr # 56033
Zoro # G8659861
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Custom Wiring Harness
- Application Vehicle Tail Light Assembly
- Connection Type 4-Way Flat
- Includes Dust Cover
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56033
- Zoro # G8659861
- UPC # 612314560332
- Country of Origin Mexico
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Details
Item | Automotive Electrical Plug |
Type | Custom Wiring Harness |
Application | Vehicle Tail Light Assembly |
Connection Type | 4-Way Flat |
Includes | Dust Cover |
For Use With | Trailer and Tow Vehicle |
Features | Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Constructed with SMT Circuitry, Plug-And-Play Design Eliminates the Need for Cutting or Splicing |
Standards | IP67 |
Finish | Powder Coated |
Material | Plastic |
Product Type | Wiring Harness |
Color | Black |
Description
Automotive Electrical Plug, Product Type Wiring Harness, Connection Type 4-Way Flat, For Use With Trailer and Tow Vehicle, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Constructed with SMT Circuitry, Plug-And-Play Design Eliminates the Need for Cutting or Splicing
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE 18 X 18 MOUNTING BRACKET KIT (DB-2502)
- HOT RODS Stroker Crankshaft for Yamaha YFM 350 R Raptor (04-13) 4143 (4143)
- GE LAMPS Halogen Sealed Beam Floodlight, PAR36, 35W (35PAR36/H/WFL30-12V)
- QUICKCABLE Standard Fuse Tab Adapter, PK25 (169146-025)
- CURT Custom Wiring Harness, 56208 (56208)
- CURT Connector Mntng Bracket for 4-Way Flat (58301)
- CURT Replacment Marine Jack Mounting Bracket (28910)
- CURT Snap Hook, 2000 lb., 3/8", 81261 (81261)
- CURT Raw Steel Weld-On Safety Chain Loop (49950)
- CURT Custom Wiring Harness, 56278 (56278)
- CURT Rng Terminals, 12-10 Wre, 5/16" Stud, PK100 (59556)
- Curt Towing Rings, Hooks & Tow Eyes