Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56027
Mfr # 56027
Zoro # G8659837
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover
- Connection Type 4-Way Flat
- For Use With Buick Enclave, Chevrolet Malibu (Except Hybrid) or Chevrolet Traverse
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56027
- Zoro # G8659837
- UPC # 612314560271
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Dust Cover |
Connection Type | 4-Way Flat |
Item | Custom Wiring Harness,56027 |
For Use With | Buick Enclave, Chevrolet Malibu (Except Hybrid) or Chevrolet Traverse |
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
Description
Custom Wiring Harness,56027
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 49756 (49756)
- FOUR SEASONS Hose 50Ft Goodyear #1 Bulk Hose, 55420 (55420)
- WAI GLOBAL ALTDR 30SI 24V 60A (7263N)
- EXTREME MAX Extreme Max 3006.6771 Stainless Steel Ring Buoy Hook / Bracket / Cradle (3006.6771)
- CURT Custom Wiring Harness, 55363 (55363)
- CURT Safety Pin, 12" Chain, 2-3/4" Pin L, 3/8" (28000)
- CURT Custom Wiring Harness, 55315 (55315)
- CURT Snap Hook, 5000 lb., 9/16", 81288 (81288)
- CURT Custom Wiring Connector, 56346 (56346)
- CURT Surface-Mntd TieDown D-Rng, Clr, 1"x1-1/4" (83731)
- BUYERS PRODUCTS D-Ring, 1/2 in Ring Dia, 2 in Bracket Width, 12,240 lb Cap GVW, 4,080 lb Working Load Limit, 10 PK (B38WPKGD10)
- Curt Towing Rings, Hooks & Tow Eyes