Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56020
Mfr # 56020
Zoro # G8659609
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- For Use With Ford E-Series E-150, E-250 or E-350
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56020
- Zoro # G8659609
- UPC # 612314560202
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Connection Type | 4-Way Flat |
For Use With | Ford E-Series E-150, E-250 or E-350 |
Item | Custom Wiring Harness,56020 |
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
Includes | Dust Cover |
Description
Custom Wiring Harness,56020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7375)
- PARKER Manifold, Nylon, 3.98 in. L (24M-4-4)
- STANDARD IGNITION PCV Valve, V100 (V100)
- S&G TOOL AID WINDSHIELD REMOVAL KIT (SG87460)
- CURT Custom Wiring Connector, 56038 (56038)
- CURT Snap Hook, 2000 lb., 3/8", 81261 (81261)
- CURT Custom Wiring Harness, 55585 (55585)
- CURT Custom Wiring Connector, 55372 (55372)
- CURT Fold-Away Rope Hook, 1200 lb., 83061 (83061)
- CURT Vertical Receiver Adapter, 5000 lb. (45013)
- CURT Cert 17/32" Safety Latch S-Hook, 7600 lb. (81830)
- Curt Towing Rings, Hooks & Tow Eyes