Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 56002
Mfr # 56002
Zoro # G8659441
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Custom Wiring Harness
- Includes Dust Cover
- Application Vehicle Tail Light Assembly
- Connection Type 4-Way Flat
- For Use With Suzuki Grand Vitara SUV (Except XL7) or Suzuki SX-4 Sportback
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56002
- Zoro # G8659441
- UPC # 612314560028
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Type | Custom Wiring Harness |
Includes | Dust Cover |
Application | Vehicle Tail Light Assembly |
Connection Type | 4-Way Flat |
For Use With | Suzuki Grand Vitara SUV (Except XL7) or Suzuki SX-4 Sportback |
Item | Custom Wiring Harness,56002 |
Description
Custom Wiring Harness,56002
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD EAGLE Gold Eagle 22005 STA-BIL Carb and Choke Parts Cleaner - 12 oz. (22005)
- FLUKE Sure Grip Master Access/Set (2097031)
- SPEC-D TUNING 05-12 Nissan Armada Altezza Tail Light Smoke (LT-AMD04G-TM)
- INSTALLBAY BY METRA Anl 300 Amp Fuse, 10/Bag (ANL30010)
- CURT Fold-Away Rope Hook, 1200 lb., 83061 (83061)
- CURT Powered Converter Wiring Kit, 15A (55152)
- CURT Bearing Protectors/Covers, 2.32", PK2 (22232)
- CURT Custom Wiring Connector, 56346 (56346)
- CURT Srfce-Mntd Tie-Down D-Ring, SS, 1"x1-1/4" (83732)
- CURT Custom Wiring Connector, 55106 (55106)
- CURT Custom Wiring Harness, 55382 (55382)
- Curt Towing Rings, Hooks & Tow Eyes