Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55585
Mfr # 55585
Zoro # G8659511
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Tail Light Assembly
- Connection Type 4-Way Flat
- For Use With Honda Ridgeline
- Type Custom Wiring Harness
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 55585
- Zoro # G8659511
- UPC # 612314555857
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Vehicle Tail Light Assembly |
Connection Type | 4-Way Flat |
For Use With | Honda Ridgeline |
Type | Custom Wiring Harness |
Item | Custom Wiring Harness,55585 |
Includes | Dust Cover |
Description
Custom Wiring Harness,55585
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element, Panel, 19-1/16in. L (PA5796)
- CURT Original Equipment Wirng Extension, 7 ft. (56080)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-2/5 In (BF1346-O)
- VELVAC Extension Handles (035178)
- CURT Custom Wiring Harness, 55260 (55260)
- CURT Custom Wiring Connector, 56107 (56107)
- CURT Custom Wiring Harness, 56094 (56094)
- CURT Cstm Wrng Harness Extension, 10 ft., 57010 (57010)
- CURT Custom Wiring Connector, 56291 (56291)
- CURT Custom Wiring Harness, 56331 (56331)
- BUYERS PRODUCTS Bolt-On Bracket for B38 D-Rings (B38B)
- Curt Towing Rings, Hooks & Tow Eyes