Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55542
Mfr # 55542
Zoro # G8659362
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Application Vehicle Tail Light Assembly
- Includes Dust Cover
- Type Custom Wiring Harness
- For Use With Toyota Corolla Sedan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 55542
- Zoro # G8659362
- UPC # 612314555420
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Connection Type | 4-Way Flat |
Application | Vehicle Tail Light Assembly |
Includes | Dust Cover |
Type | Custom Wiring Harness |
For Use With | Toyota Corolla Sedan |
Item | Custom Wiring Harness,55542 |
Description
Custom Wiring Harness,55542
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Air Windshield Remover, Blade Set, 3 pcs. (WINDKO)
- OTC Oil Filter Pliers, Large (4561)
- TIMKEN Axle Shaft Bearing, SCH78 (SCH78)
- JJ KELLER ELD Backup Logbook (51944)
- CURT Ring Terminals, 12-10 Wre, 1/4" Stud, PK100 (59534)
- CURT Custom Wiring Harness, 55381 (55381)
- CURT Bearing Protector Dust Covers, 1.78", PK2 (23178)
- CURT Custom Wiring Harness, 55260 (55260)
- CURT Clevis Grab Hook, 6600 lb., 3/8" (81438)
- CURT Snap Hook, 2000 lb., 3/8", 81266 (81266)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 1/2 Inch Diameter (SC50B)
- Curt Towing Rings, Hooks & Tow Eyes