Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55540
Mfr # 55540
Zoro # G8659310
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Custom Wiring Harness
- Connection Type 4-Way Flat
- For Use With Chevrolet Express Full-Size Van or GMC Savana Full-Size Van
- Includes Dust Cover
- Application Vehicle Tail Light Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 55540
- Zoro # G8659310
- UPC # 612314555406
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Type | Custom Wiring Harness |
Connection Type | 4-Way Flat |
For Use With | Chevrolet Express Full-Size Van or GMC Savana Full-Size Van |
Includes | Dust Cover |
Item | Custom Wiring Harness,55540 |
Application | Vehicle Tail Light Assembly |
Description
Custom Wiring Harness,55540
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE 4 in 1 Universal Car Mount Kit, Black (IHW10-SP1)
- JJ KELLER Vehicle Inspection Report/Label, PK10 (2451)
- ATTWOOD MARINE Turbo 3000 Series Water-Resitant, In-Line Blower - 12V - White (1733-4)
- GROTE Deutsch, 12-Way Housing/Wedglock, Male (84-2495)
- CURT Custom Wiring Connector, 56038 (56038)
- CURT Custom Wiring Harness, 55363 (55363)
- CURT Custom Wiring Connector, 56370 (56370)
- CURT Custom Wiring Harness, 55382 (55382)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83770)
- CURT Custom Wiring Harness, 55326 (55326)
- REESE Draw Bar, Class IV, 2000/6000/10, 000 lb, REESE TOWPOWER (7031400)
- Curt Towing Rings, Hooks & Tow Eyes