Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55532
Mfr # 55532
Zoro # G8659329
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrysler PT Cruiser
- Type Custom Wiring Harness
- Application Vehicle Tail Light Assembly
- Connection Type 4-Way Flat
- Includes Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 55532
- Zoro # G8659329
- UPC # 612314555321
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Chrysler PT Cruiser |
Type | Custom Wiring Harness |
Item | Custom Wiring Harness,55532 |
Application | Vehicle Tail Light Assembly |
Connection Type | 4-Way Flat |
Includes | Dust Cover; Powered 3-Wire to 2-Wire Electrical Converter with Wiring Kit (Connection to Battery Required) |
Description
Custom Wiring Harness,55532
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Battery Filler with Nozzle, Black, 1", 2 qt (20420)
- STENS Shear Pins For Ariens St420 St520 St524 St624 St724 St824 780-011 (780-011)
- MAG 1 MG06DX6P Premium Dexron III & Mercon Automatic Transmission Fluid, 1 Gallon (MA573884)
- SEA DOG Galv Angle Mt Oarlock Socket, #580890-1 (580890-1)
- CURT Custom Wiring Harness, 56274 (56274)
- CURT Cstm Towed-Vhcl RV Wiring Harness, 58940 (58940)
- CURT Safety Pin, 12" Chain, 2-3/4" Pin L, 3/8" (28000)
- CURT Custom Wiring Connector, 56332 (56332)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25035 (25035)
- CURT Custom Wiring Harness, 56334 (56334)
- CURT Dbl Lock Gsnck Hitch Kit, 60724 (60724)
- Curt Towing Rings, Hooks & Tow Eyes