Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55434
Mfr # 55434
Zoro # G8659143
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Type Custom Wiring Harness
- Application Vehicle Tail Light Assembly
- Includes Dust Cover
- For Use With Chevrolet Cobalt Sedan or SS 4-Door, Pontiac G5 Sedan or Pontiac Pursuit Sedan or GT Sedan (Canada)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 55434
- Zoro # G8659143
- UPC # 612314554348
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Connection Type | 4-Way Flat |
Type | Custom Wiring Harness |
Application | Vehicle Tail Light Assembly |
Includes | Dust Cover |
Item | Custom Wiring Harness,55434 |
For Use With | Chevrolet Cobalt Sedan or SS 4-Door, Pontiac G5 Sedan or Pontiac Pursuit Sedan or GT Sedan (Canada) |
Description
Custom Wiring Harness,55434
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 6-5/32" L (BF46223)
- AGS Fuel Line Adapter - 3/8 Quick Connect to Nylon - 2 per Bag (FLRL-155)
- KATS Frost Plug Heater, for Toyota Truck 94-16 (11481)
- BANDO Auto Serpentine Belt, 12Pk2260 (12PK2260)
- CURT Custom Wiring Connector, 55369 (55369)
- CURT Custom Wiring Connector, 55370 (55370)
- CURT Custom Wiring Harness, 55124 (55124)
- CURT Rpl Clevs Hook Sfty Ltch for 81950/81960 (81999)
- CURT Tie-Dwn Bckng Plate Trim Ring for 83710 (83720)
- CURT Custom Wiring Harness, 55382 (55382)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25035 (25035)
- Curt Towing Rings, Hooks & Tow Eyes