Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55414
Mfr # 55414
Zoro # G8659128
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover
- Connection Type 4-Way Flat
- Application Vehicle Tail Light Assembly
- For Use With Jeep Commander Except Rocky Mountain Edition
- Type Custom Wiring Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 55414
- Zoro # G8659128
- UPC # 612314554140
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Dust Cover |
Connection Type | 4-Way Flat |
Application | Vehicle Tail Light Assembly |
For Use With | Jeep Commander Except Rocky Mountain Edition |
Type | Custom Wiring Harness |
Item | Custom Wiring Harness,55414 |
Description
Custom Wiring Harness,55414
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 4Pk1475 (4PK1475)
- WOLO High Tone Horn, Air (825)
- WESTIN Premier 6 Oval Nerf Step Bars (22-6030)
- MITYVAC Sm Univ Bleed Adapter 3 1/2X6" (MVA811)
- CURT Custom Wiring Harness, 56333 (56333)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83770)
- CURT Clevis Grab Hook, 1/4", 81502 (81502)
- CURT Custom Wiring Connector, 56291 (56291)
- CURT Dbl Lck EZr Gsnck Instlltn Bracket, 60645 (60645)
- CURT Bearing Protectors/Covers, 2.32", PK2 (22232)
- VELVAC T-Grip Plug, 2P (593116)
- Curt Towing Rings, Hooks & Tow Eyes