Shop All Towing Rings, Hooks & Tow Eyes
Curt
Custom Wiring Harness, 55363
Mfr # 55363
Zoro # G8659091
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Includes Dust Cover
- Application Vehicle Tail Light Assembly
- Type Custom Wiring Harness
- For Use With Jeep Wrangler (Including with Tube Bumper and Rubicon) or Jeep Wrangler Unlimited with 103.4" Wheelbase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 55363
- Zoro # G8659091
- UPC # 612314553631
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Custom Wiring Harness,55363 |
Connection Type | 4-Way Flat |
Includes | Dust Cover |
Application | Vehicle Tail Light Assembly |
Type | Custom Wiring Harness |
For Use With | Jeep Wrangler (Including with Tube Bumper and Rubicon) or Jeep Wrangler Unlimited with 103.4" Wheelbase |
Description
Custom Wiring Harness,55363
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 2 ga, 25ft., Black (19YD49)
- GROCO GROCO Bronze Pipe Nipple - 3" NPT (PN-3000)
- STENS Oem Replacement Belt 265-435 For Cub Cadet 954-05021 (265-435)
- ESCO 25 TON PIN STYLE JACK STAND (ESC10804)
- CURT Custom Wiring Harness, 56399 (56399)
- CURT Custom Wiring Harness, 56393 (56393)
- CURT Custom Wiring Connector, 56325 (56325)
- CURT Fold-Away Rope Hook, 1200 lb., 83061 (83061)
- CURT Custom Wiring Harness, 56320 (56320)
- CURT Custom Wiring Harness, 55361 (55361)
- B/A PRODUCTS CO B/A PRODUCTS CO. Weld-On Grab Hook (B2408W)
- Curt Towing Rings, Hooks & Tow Eyes